{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Outer diameter D | 63 mm | |
| Overall height h | 26 mm | |
| For max. clamping diameter | 40 mm | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Thread size d1 | M50×1,5 | |
| Thread pitch P | 1.5 mm | |
| Left-hand thread | no | |
| Type of product | clamping nut | |
| Thread type | metric ISO fine thread | |
| Maximum tightening torque | 240 Nm | |
| Standard | DIN 6499D |
| Article number | 309612 40 | |
| EAN / GTIN | 4045197645708 | |
| Manufacturer number | 309612 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |