Pull stud sealed, form B, with bore, suitable for steep tapers: 40

Article no.: 308658 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
285 pieces in stock 285 pieces available in 5-10 working days

Select article variation and quantity

suitable for steep tapers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Collar diameter D 22.5 mm
Type of product pull studs
Thread M M16
For arbor SK 40
Overall length L 44.5 mm
Head diameter D1 18.95 mm
Width across flats 18 mm
With bore yes
With collar yes
Sealed yes
Tightening torque max. 50 Nm

Identification & Classification

Article number 308658 40
EAN / GTIN 4069515066174
Manufacturer number 308658 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

  • For tools with taper shanks see also DIN 69871 and JIS B 6339 (MAS-BT).
  • In machining centres (machines with automatic tool changers).
  • In NC machines (machines without automatic tool changers).

Note:

Sealed − with O-ring.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart