Solid carbide extension for screw-in milling cutters ⌀ d = 25 mm, Thread M × L: M12X125

Article no.: 301386 M12X125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Thread M × L Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
Shank ⌀ d 25 mm
Through-coolant yes
Vibration damped
External ⌀ D 20.8 mm
Bore ⌀ D1 12.5 mm
Overall length Ltot 125 mm
Reach L1 60 mm
Type of product Extension

Identification & Classification

Article number 301386 M12X125
EAN / GTIN 4062406786151
Manufacturer number 301386 M12X125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart