{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Slot nominal size | 12 mm | |
| Overall length | 45 mm | |
| Overall width | 22.5 mm | |
| Overall height | 17.5 mm | |
| Surface | ground | |
| Type of product | t-nut | |
| Material | steel | |
| Weight | 17 g |
| Article number | 301036 | |
| EAN / GTIN | 4020772301033 | |
| Manufacturer number | 301036 | |
| L-Number | L30110 101872 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |