Holder for Weldon shanks, cylindrical, slim, Clamping range ⌀ D1: 6mm

Article no.: 300415 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
67 pieces in stock 67 pieces available in 3-4 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Through-coolant yes
External ⌀ D 20 mm
L1 40 mm
⌀ D2 9.8 mm
Overall length L 150 mm
Type of product Side lock arbor

Identification & Classification

Article number 300415 6
EAN / GTIN 4045197700889
Manufacturer number 300415 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cylindrical holder with Weldon shank and a clamping screw for clamping the tool. ⌀6 mm through hole for internal cooling provided.

Advantage:

Low interference contour due to slim design and variation of the clamped lengths.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Version:

Type of clamping screw: M6 × 0.5 – TX 10

Supplied with:

Including insert screw No. 300416.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart