Parting-off toolholder with removable shank, Shank height h: 20mm

Article no.: 273988 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
102 pieces in stock 102 pieces available in 5-10 working days

Select article variation and quantity

Shank height h (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

h4 20 mm
h2 11 mm
h3 49 mm
Shoulder length b 20 mm
Shank width b3 43 mm
Overall length Ltot 90 mm
For blade height h5 26 mm
Clamp 279840 2
Clamping screw 279815 14
Type of product Toolholder for parting-off tools

Identification & Classification

Article number 273988 20
EAN / GTIN 4062406112882
Manufacturer number 273988 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Allows grooving tools of different makes to be used.
Can be used even on toolholders with concealed clamping elements.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart