{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Machining method | thread processing external (EGA) | |
| Direction of action | right-hand | |
| Coating | AlTiN | |
| Insert thickness T | 3.63 mm | |
| Length of insert L | 16 mm | |
| Grade | HB8015 | |
| Manufacturer’s designation | Vollprofilplatte 55° außen rechts BF | |
| Thickness of insert S | 3.6 mm | |
| Insert version | right-hand | |
| Thread type | G; BSP; BSW | |
| Point angle | 55 degrees | |
| Tip chamfer C | 0.41 mm | |
| Tip radius R | 0.23 mm | |
| Thread profile | full profile V | |
| Attachment hole diameter | 3.93 mm | |
| Threads per inch | 14 | |
| Insert size L | 16 mm | |
| Threading insert code | HOG-RERE1616XX | |
| Tool material | HC | |
| Standard designation for cutting medium, 2nd Priority | HC | |
| Machining group | M (stainless steel) | |
| Cutting media, manufacturer’s designation | HB8015 | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Type of product | profile threading insert | |
| Number of teeth | 3 pcs. | |
| Suitable for material | stainless steel (M) | |
| Type of fastening | hole | |
| Cutter version | rounded (E) | |
| Weight | 5 g |
| Article number | 270801 14 | |
| EAN / GTIN | 4069515041317 | |
| Manufacturer number | 270801 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |