{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007; RAL 7035 | |
| Part described | worktop; frame | |
| Coating | powder-coated | |
| Colour, grey | Light grey | |
| Colour, blue | Brillant blue | |
| Part described, Light grey | Gehäuse | |
| Part described, Brillant blue | Gestell; Schiebegriff; Tür; Gestell; Schiebegriff; Tür | |
| Material | wood; sheet metal | |
| Colour | blue; grey | |
| Decorative finishes | beech | |
| Overall width Bg | 1,130 mm | |
| Overall depth Tg | 600 mm | |
| Overall height Hg | 1,030 mm | |
| Body width Br | 1,000 mm | |
| Body depth Ti | 600 mm | |
| Body height Ho | 1,030 mm | |
| With storage shelf | yes | |
| Number of shelves | 3 pcs. | |
| Storage shelf load capacity | 30 kg | |
| With push handle | yes | |
| With side compartment | yes | |
| Can be locked separately | yes | |
| With door | yes | |
| Number of doors | 1 pcs. | |
| Door fronts | closed | |
| Material of plate | chipboard shelf | |
| Shape of plate | rectangular | |
| With raised edge | yes | |
| Height of raised edge | 12 mm | |
| Raised edge version | on 4 sides | |
| Plate coating | décor | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Area of application | roller cabinet | |
| Type of product | roller cabinet | |
| Max. load capacity | 300 kg | |
| Worktop / cover plate provided | yes | |
| mobile | yes |
| Article number | 2632 | |
| EAN / GTIN | 4017976011523 | |
| Manufacturer number | 2632 | |
| L-Number | L90080 31 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |