{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of cutting edge | 21 mm | |
| Colour | red | |
| Content | single part | |
| Type of product | chisel | |
| Shape of shank | hexagon | |
| Shape of impact head | flat | |
| Type of striking head | hardened | |
| Tip hardness in HRC | 54 | |
| Overall length | 150 mm | |
| Surface | painted | |
| Material | chromium vanadium steel | |
| Total weight | 200 g |
| Article number | 263.15 | |
| EAN / GTIN | 3148511615003 | |
| Manufacturer number | 263.15 | |
| L-Number | L60130 1768 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |