{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | toolholder adapter | |
| Interface on machine side | ABS50 | |
| Gauge length A | 50 mm | |
| Overall length L | 81 mm | |
| Through-coolant available | yes | |
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Interface position | on the machine; on the workpiece | |
| Holder type | modular taper interface with running track ball system; modular taper interface with running track ball system | |
| Interface coding | ABS05000115; ABS03200115 | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Reduzierung ABS 50 | |
| Hole diameter on workpiece side D1 | 32 mm | |
| Max. speed | 5,000 min-1 | |
| Interface | joint 1; joint 2 | |
| Weight | 0.537 kg | |
| Content | 1 pcs. |
| Article number | 238580 32 | |
| EAN / GTIN | 4067263111092 | |
| Manufacturer number | 238580 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |