• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

KOMET® Unisix indexable insert, BK7935, Designation type W29: 10-010

Article no.: 236910 10-010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 19.17 / 1 Piece
  • from 10 Piece
    US $ 15.98 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
157 pieces in stock 157 pieces available in 3-4 working days

Select article variation and quantity

Designation type W29 Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204
Designation 10-010
Type BK7935
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.08 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification & Classification

Article number 236910 10-010
EAN / GTIN 4047109286252
Manufacturer number W29 10010.047935
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

INOX < 900 N/mm²
M
160
wet maximum
 
dry
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart