{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue | |
| With loading area | yes | |
| Material of loading area | plywood | |
| Shelf width | 600 mm | |
| Depth of loading area | 800 mm | |
| Height of loading area | 175 mm | |
| Usable width | 600 mm | |
| Usable depth | 800 mm | |
| Type of wheel/castor | swivel castor | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | polyamide | |
| Area of application | tool trolley | |
| Type of product | furniture roller | |
| Coating | painted | |
| Material | steel | |
| Design version | steel construction | |
| Max. load capacity | 600 kg | |
| Overall width Bg | 600 mm | |
| Overall depth Tg | 800 mm | |
| Overall height Hg | 175 mm | |
| mobile | yes |
| Article number | 2359 | |
| EAN / GTIN | 4017976023595 | |
| Manufacturer number | 2359 | |
| L-Number | L90080 661 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |