{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | Carbide | |
| Coating | CVD | |
| Grade | HB7305 | |
| Base form | triangular, with enlarged corner angles | |
| Insert version | neutral | |
| Length of cutting edge l | 6.6 mm | |
| Height of cutting edge | 3.8 mm | |
| Diameter of insert d | 10 mm | |
| Corner radius R | 0.4 mm | |
| Corner angle | 84 degrees | |
| Normal clearance angle (main cutting edge) | 8 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| ISO-Code | WOEX 06T304 S | |
| Min. feed rate fz | 0.2 mm/rev. | |
| Max. feed rate fz | 0.2 mm/rev. | |
| Cutting media, manufacturer’s designation | HB7305 | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Number of teeth | 3 pcs. | |
| Direction of action | neutral | |
| Suitable for material | Universal | |
| Tolerance Class | E | |
| Machining method | drilling into solid material (BVB) | |
| Machining strategy | MTC | |
| Cutter version | chamfered and rounded (S) | |
| Weight | 2 g | |
| Content | 1 pcs. | |
| Content | single part |
| Article number | 232700 GG | |
| EAN / GTIN | 4045197346629 | |
| Manufacturer number | 232700 GG | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |