{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ D | 26.5 mm | |
| Type | TiN | |
| Tool material | HSS | |
| Point angle | 132 degrees | |
| for base body type | 25 | |
| Feed f in steel < 900 N/mm2 | 0.25 mm/rev. | |
| Feed f in stainless steel > 900 N/mm2 | 0.24 mm/rev. | |
| Number of cutting edges Z | 2 | |
| Number of changes/inserts | 1 | |
| Coating | TiN | |
| Type of product | Cutter insert for boring |
| Article number | 232282 26,5 | |
| EAN / GTIN | 4062406096601 | |
| Manufacturer number | 232282 26,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |