{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS | |
| Coating | TiN | |
| Cutter diameter min. D | 13 mm | |
| Point angle | 132 degrees | |
| Number of teeth | 2 | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet maximum | suitable | |
| Cooling lubricant | yes | |
| Point geometry | A | |
| Insert thickness | 3.2 mm | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel) | |
| Cutting media, manufacturer’s designation | HSS | |
| Insert thickness T | 3.2 mm | |
| Functional length | 10.1 mm | |
| Weight | 3 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | cutter insert for boring | |
| For base body type | 13 | |
| Content | single part |
| Article number | 232282 13 | |
| EAN / GTIN | 4062406095987 | |
| Manufacturer number | 232282 13 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |