{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS | |
| Coating | TiN | |
| Cutter diameter min. D | 37 mm | |
| Point angle | 132 degrees | |
| Number of teeth | 2 | |
| Manufacturer’s designation | Bohrereinsatz mit Ausspitzung | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Configurable | no | |
| Insert thickness T | 6.4 mm | |
| Gauge length A | 20.6 mm | |
| Overall length L | 20.6 mm | |
| Functional length | 28.8 mm | |
| Weight | 24 g | |
| Cutting direction | right-hand cutting | |
| Type of product | cutter insert for boring | |
| For base body type | 36 |
| Article number | 232282 37 | |
| EAN / GTIN | 4062406096717 | |
| Manufacturer number | 232282 37 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |