{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | HiPer Drill | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL03201115 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0320 mm | |
| Type of mounting | spigot | |
| Holder tolerance class | h$06 | |
| Shank diameter | 32 mm | |
| Shank length | 60 mm | |
| Holder diameter, ISO tolerance class | 32 mm | |
| Holder diameter, upper dimension | 0 mm | |
| Holder diameter, lower dimension | -0.016 mm | |
| Cutter diameter, min. | 28 mm | |
| Body diameter | 38 mm | |
| Flute length | 383 mm | |
| Distance from cutter corner to cutter tip | 5.9 mm | |
| Attachment length, holder | 363.5 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 13 degrees | |
| Type of flute | 3 | |
| Adjustment range | setting not possible | |
| Angle, 1st step | 135 degrees | |
| Guide elements | without guide elements | |
| Insert thickness | 10.1 mm | |
| Type of fastening for insert | P (with cyl. hole clamped via hole) | |
| Interface coding for insert | HOG; HOG-2316xx280 | |
| Interface coding for insert according to ISO TS 13399-60 | HOG | |
| Insert designation | 2316xx28 | |
| Interface | joint 1 | |
| Gauge length | 389 mm | |
| Usable length | 348 mm | |
| Overall length | 449 mm | |
| Functional length | 442.828 mm | |
| Weight | 1,246 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | DIN 4000-86 | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | 231620 28 | |
| EAN / GTIN | 4045197688804 | |
| Manufacturer number | 231620 28 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |