{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | HiPer Drill | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL02001115 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0200 mm | |
| Type of mounting | spigot | |
| Holder tolerance class | h$06 | |
| Shank diameter | 20 mm | |
| Shank length | 50 mm | |
| Holder diameter, ISO tolerance class | 20 mm | |
| Holder diameter, upper dimension | 0 mm | |
| Holder diameter, lower dimension | -0.013 mm | |
| Cutter diameter, min. | 15 mm | |
| Body diameter | 25 mm | |
| Flute length | 211 mm | |
| Distance from cutter corner to cutter tip | 3.7 mm | |
| Attachment length, holder | 202.9 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 13 degrees | |
| Type of flute | 3 | |
| Adjustment range | setting not possible | |
| Angle, 1st step | 135 degrees | |
| Guide elements | without guide elements | |
| Insert thickness | 5.4 mm | |
| Type of fastening for insert | P (with cyl. hole clamped via hole) | |
| Interface coding for insert | HOG; HOG-2316xx150 | |
| Interface coding for insert according to ISO TS 13399-60 | HOG | |
| Insert designation | 2316xx15 | |
| Interface | joint 1 | |
| Gauge length | 217 mm | |
| Usable length | 192 mm | |
| Overall length | 267 mm | |
| Functional length | 263.135 mm | |
| Weight | 264 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | DIN 4000-86 | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | 231620 15 | |
| EAN / GTIN | 4045197687678 | |
| Manufacturer number | 231620 15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |