Indexable insert for milling X.LT..ER-D41, for high feed rate indexable face mills, X400

Article no.: 221925 09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
428 pieces in stock 428 pieces available in 5-10 working days

Select article variation and quantity

Indexable insert size (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter version
chamfered and rounded (S)
Number of cutters
4 pcs.
ISO-Code
XDLW090408-SR-D
Corner radius R
0.8 mm
Grade
X400
Coating
PVD
Max. cutting depth, Side milling
1.5 mm
Max. cutting depth, Full slot milling
1.5 mm
Dry machining
suitable
Air
suitable
Cooling lubricant
yes
Manufacturer’s designation
7792VXD IC09 INSERT X-GRADE
Base form
base profile X
Thickness of insert S
4.76 mm
Insert version
right-hand
Height of cutting edge
4.76 mm
Diameter of insert d
9.52 mm
Normal clearance angle (main cutting edge)
15 degrees
Insert size L
9 mm
Cutting depth ap, min.
0.2 mm
Cutting depth in use
Full slot milling; Side milling
Feed rate per tooth min. fz
0.2 mm
Feed rate per tooth max. fz
1.8 mm
Tool material
Carbide
Machining group, manufacturer-specific
ST1400
Machining group
P (steel)
Cutting media, manufacturer’s designation
X400
Type of fastening for insert
S (with counterbore screwed through hole)
Interface coding for insert
XD0904__3R
Insert designation
XDLW090408-SR-D
Type of product
cutter insert
with ISO code
yes
Direction of action
right-hand
suitable for material
steel (P)
Tolerance class
L
Type of fastening
hole
Number of potential uses
4 pcs.
Content
single part
Correction factor fz
2.5

Identification & Classification

Article number 221925 09
EAN / GTIN 4059782506404
Manufacturer number 5652239
Manufacturer/responsible person Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 Rosbach vor der Höhe, Germany, www.kennametal.com

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
110
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability