{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | yes | |
| Wheel bearing | grooved ball bearing | |
| Type of product | wheel | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Colour of tyre | grey | |
| Treadless tyres | yes | |
| Material of rim | aluminium | |
| Area of application | transport trolleys |
| Article number | 2184 | |
| EAN / GTIN | 4017976021843 | |
| Manufacturer number | 2184 | |
| L-Number | L90080 1125 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |