{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | cutter insert | |
| Coating | PVD | |
| Thread profile | full profile V | |
| Number of teeth | 10 pcs. | |
| Tool material | Carbide | |
| Correction factor fz | 2.5 | |
| Wet maximum | suitable | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | HOG-YHOT41XN40 | |
| Insert version | neutral | |
| Thread type | M; M-LH; MF; MF-LH | |
| Point angle | 60 degrees | |
| Thread pitch | 4 mm; 4 mm; 4 mm | |
| Insert size L | 41 mm | |
| Feed rate per tooth min. fz | 0.25 mm | |
| Feed rate per tooth max. fz | 0.25 mm | |
| Machining group | N (non-ferrous metals); O (other); P (steel); S (difficult-to-machine materials) | |
| Cutting media, manufacturer’s designation | HM TICN | |
| Grade | HB7720 | |
| Direction of action | neutral | |
| Suitable for material | Titan; aluminium; brass; non-ferrous materials (N); steel (P) | |
| Machining method | spiral milling (thread milling) (FSC) | |
| Number of potential uses | 2 pcs. | |
| Content | single part |
| Article number | 218073 4 | |
| EAN / GTIN | 4045197447531 | |
| Manufacturer number | 218073 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |