Universal strap wrench ∙ 80 – 180 mm

Article no.: 2170
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2170
EAN / GTIN 4000896013371
Manufacturer number 2170
L-Number L60140 19
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Especially for oil filters, generators and other round screwed connections
  • Cotton textile tape, rubber coated, height 19.5 mm
  • Non-skidding
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 235 mm
  • Diameter (min-max): 80 – 180 mm
  • Net weight: 0.3 kg

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability