{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | Bag | |
| Material | stainless steel (INOX) | |
| Reading | 0.05 mm | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 150 mm | |
| Depth gauge available | yes | |
| Locking | locking screw | |
| Measurement technology | analogue | |
| Reversible reading | yes | |
| Standard | DIN 862 | |
| Weight | 200 g | |
| Type of product | universal calipers |
| Article number | 2154-10 | |
| EAN / GTIN | 4000896013142 | |
| Manufacturer number | 2154-10 | |
| L-Number | L60140 1644 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |