Feeler gauge ∙ Length: 106 mm ∙ 0.05 – 1.0

Article no.: 2147MS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 2147 MS
Thread pitch 0.05 mm
Min. thickness 0.05 mm
Max. thickness 1 mm
Number of blades 20 pcs.
Measurement technology analogue
Configurable no
Blade thicknesses 0.05 mm; 0.1 mm; 0.15 mm; 0.2 mm; 0.25 mm; 0.3 mm; 0.35 mm; 0.4 mm; 0.45 mm; 0.5 mm; 0.55 mm; 0.6 mm; 0.65 mm; 0.7 mm; 0.75 mm; 0.8 mm; 0.85 mm; 0.9 mm; 0.95 mm; 1 mm
Type of product feeler gauge
Overall length L 106 mm
Content single part
Material brass
Weight 100 g

Identification & Classification

Article number 2147MS
EAN / GTIN 4000896057603
Manufacturer number 2147MS
L-Number L60140 3005
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Checking the electrode distance in spark plugs
  • Brass – non-magnetic
  • Setting e.g. sensors on ABS
  • Checking the electrode distance of platinum spark plugs
  • 20 pieces, increasing by 0.05–1.0 mm
  • Made in Germany
  • Dimensions / length: 106 mm
  • Net weight: 0.1 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart