{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | SEET 1305 AGSR | |
| Base form | square | |
| Thickness of insert S | 5.56 mm | |
| Normal clearance angle (main cutting edge) | 20 degrees | |
| ISO-Code | SEET1305 AGSR | |
| Max. cutting depth ap max | 4 mm | |
| Tool material | Carbide | |
| Coating | CVD | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Number of teeth | 4 pcs. | |
| Machining method | face milling (FPL) | |
| Correction factor fz | 2.5 |
| Article number | 213575 ST1400 | |
| EAN / GTIN | 4069515060189 | |
| Manufacturer number | 213575 ST1400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |