{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Weight without handle | 800 g | |
| Head length | 132 mm | |
| Material of head | steel | |
| Surface | untreated | |
| Face form | flat | |
| Face dimensions | rectangular | |
| Overall length | 350 mm | |
| Striking face | smooth | |
| Unit for weight without handle | metric | |
| Handle protection | yes | |
| Type | nylon | |
| Length, handle | 218 mm | |
| Material, handle | glass fibre | |
| Kern | aluminium alloy | |
| Type of product | engineer’s hammer | |
| Total weight | 0.985 g | |
| Content | single part | |
| Handle | handle |
| Article number | 205C.80SLS | |
| EAN / GTIN | 3662424029561 | |
| Manufacturer number | 205C.80SLS | |
| L-Number | L60130 9973 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |