GARANT INOX solid carbide milling cutter with chip separators HPC / TPC, AlTiN, ⌀ e8 DC: 8mm

Article no.: 202956 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
49 pieces in stock 49 pieces available in 5-10 working days

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating AlTiN
Machining strategy HPC
Number of effective cutters (peripheral side) Z 4
Cutter diameter Dc 8 mm
Cutting edge length Lc 26 mm
Shank diameter DS 8 mm
Twist angle 40 degrees
Tolerance class e8
Corner radius R 0.15 mm
Tool material solid carbide
Gauge length A 30 mm
Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Wet minimum suitable
Vorschub pro Zahn Besäumen fz 0.042 mm
Max. cutting depth, Side milling 26 mm
Wet maximum suitable
Eingriffsbreite max. ae 0,3×D
Interface position on the machine
Holder type plain shank
Interface coding ZYL00801006
Holder version metric
Holder size, metric 8 mm
Dry machining suitable only under restricted conditions
Type of mounting spigot
Holder tolerance class h6
Arbor size 8
Length of shank LS 39.6 mm
Holder diameter, upper dimension 0 mm
Holder diameter, lower dimension -0.009 mm
Shank type HB
Air suitable
Cooling lubricant yes
Manufacturer’s designation GARANT INOX VHM-Fräser mit Spanteilern HPC / TPC
Machining group, manufacturer-specific M,P
Machining group M (stainless steel); P (steel)
Tolerance of cutter diameter tolerance class ISO
Recess diameter D1 7.7 mm
Number of effective cutters (end face) Z 4
Twist direction right-hand
Number of corner versions 1
Corner / edge 1
Corner version as radius
Shape identifier, manufacturer-specific N
Spacing of the cutters unequal spacing
Cutting arc angle max. 37 degrees
Number of chip separators 2
Direction of infeed horizontal, oblique and vertical
Number of clamping slots 4
Tool application group N, H
Cutting media, manufacturer’s designation VHM
Vorschub pro Zahn in Inox > 900 N/mm2
Interface joint 1
Usable length L1 30 mm
Functional length 52 mm
Weight 49 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard Werksnorm
Data carriers without data carrier
Machining method face milling (FPL); shoulder milling (FEC); slot milling (FNU)
Colour ring blue
Type of product shoulder mill
Content single part
Correction factor fz 2.5
Cutting depth min. 0.15 mm
Cutting depth in use Side milling

Identification & Classification

Article number 202956 8
EAN / GTIN 4069515039727
Manufacturer number 202956 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
120
TOOLOX 33
H
110
TOOLOX 44
H
75
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
85
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Milling cutter with optimised geometry and modern high-performance coating for optimum metal removal rate in various stainless steels. Can also be used in duplex materials. Dimensions similar to DIN 6527.

Note:

With chip divider for controlled chip breaking. For reliable working in automated production environments thanks to reliable chip evacuation from the component. Cutting data for TPC machining in the ToolScout.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability