GARANT INOX solid carbide milling cutter with chip separators HPC / TPC, AlTiN, ⌀ e8 DC: 10mm

Article no.: 202956 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
68 pieces in stock 68 pieces available in 5-10 working days

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating AlTiN
Machining strategy HPC
Number of effective cutters (peripheral side) Z 4
Cutter diameter Dc 10 mm
Cutting edge length Lc 32 mm
Overall length L 80 mm
Shank diameter DS 10 mm
Twist angle 40 degrees
Tolerance class e8
Max. cutting depth L2 10 mm; 32 mm
Corner radius R 0.2 mm
Tool material HC-K30
Gauge length A 40 mm
Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant yes
Series INOX
Manufacturer’s designation GARANT INOX VHM-Fräser mit Spanteilern
Interface position on the machine
Holder type plain shank
Interface coding ZYL01001007
Holder tolerance class h$06
Arbor size 0100
Length of shank LS 43.6 mm
Holder diameter, upper dimension 0 mm
Holder diameter, lower dimension -0.001 mm
Shank type HB
Standard designation for cutting medium, 2nd Priority HC-K30
Standard designation for cutting medium, 3rd Priority HC-K30
Machining group, manufacturer-specific M,P
Machining group M (stainless steel); P (steel)
Tool application group N, H
Cutting media, manufacturer’s designation VHM
Tolerance of cutter diameter tolerance class ISO
Recess diameter D1 9.7 mm
Head length L3 32 mm
ISO milling cutter type L
Relief angle 8 degrees
Side rake angle 5 degrees
Number of effective cutters (end face) Z 4
Number of central cutting edges 4
Twist direction right-hand
Helical pitch 40 mm
Number of corner versions 1
Corner / edge 1
Corner version as radius
Spacing of the cutters unequal spacing
Cutting arc angle max. 37 degrees
Number of chip separators 2
Direction of infeed horizontal, oblique and vertical
Number of clamping slots 4
Interface joint 1
Usable length L1 36 mm
Functional length 60 mm
Weight 88 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard Werksnorm
Data carriers without data carrier
Machining method face milling (FPL); shoulder milling (FEC); slot milling (FNU)
Colour ring blue
Type of product shoulder mill
Content single part
Correction factor fz 2.5
Cutting depth min. 0.2 mm

Identification & Classification

Article number 202956 10
EAN / GTIN 4069515039734
Manufacturer number 202956 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
120
TOOLOX 33
H
110
TOOLOX 44
H
75
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
85
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Milling cutter with optimised geometry and modern high-performance coating for optimum metal removal rate in various stainless steels. Can also be used in duplex materials. Dimensions similar to DIN 6527.

Note:

With chip divider for controlled chip breaking. For reliable working in automated production environments thanks to reliable chip evacuation from the component. Cutting data for TPC machining in the ToolScout.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart