{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | chromium-molybdenum steel | |
| Surface | chrome-plated | |
| Overall length L | 200 mm | |
| Characteristics | cutting function | |
| Total weight | 345 g | |
| Width of jaws | 28 mm | |
| ESD protected area (EPA) | no | |
| Shape of jaws | flat | |
| Position of jaws | straight | |
| Length of jaws | 22 mm | |
| Type of jaws | smooth | |
| Suitable for | wire (soft); piano wire | |
| Cutting chamfer | no bevel | |
| Type of joint | box joint | |
| With return spring | yes | |
| Length cutter, cutting function | 11.5 mm | |
| Colour | red; black | |
| Content | single part | |
| Type of product | side cutter | |
| Manufacturing processes | forged; hardened |
| Article number | 192.20CPESLS | |
| EAN / GTIN | 3662424028335 | |
| Manufacturer number | 192.20CPESLS | |
| L-Number | L60130 9189 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |