{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Packaging | loose | |
| Material of head | steel | |
| Surface | ground | |
| Face form | flat | |
| Face dimensions | rectangular | |
| Head height H | 50 mm | |
| Head width | 50 mm | |
| Striking face | smooth | |
| Head length | 110 mm | |
| Type of product | club hammer | |
| Total weight | 1,500 g | |
| Handle | no grip/ handle available |
| Article number | 1917N | |
| EAN / GTIN | 4000896007509 | |
| Manufacturer number | 1917N | |
| L-Number | L60140 1691 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |