{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7015 | |
| Coating | powder-coated | |
| Colour, grey | Slate grey | |
| ESD protected area (EPA) | yes | |
| Material | sheet metal | |
| Colour | grey | |
| Material of the stand | steel tube | |
| Inclination adjustable | 30 degrees | |
| Height adjustment interval | 25 mm | |
| Min. height adjustment range | 500 mm | |
| Max. height adjustment range | 775 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 75 mm | |
| Width of wheel/castor | 25 mm | |
| Material of wheel/castor | TPE | |
| Area of application | other matters | |
| Type of product | Materials stand | |
| Max. load capacity | 150 kg | |
| Height adjustable | yes | |
| Length | 510 mm | |
| Width | 410 mm | |
| Mobile | yes |
| Article number | 1891 | |
| EAN / GTIN | 4017976018911 | |
| Manufacturer number | 1891 | |
| L-Number | L90070 216 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |