{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 732E | |
| Content | 1 pcs. | |
| Shape | round | |
| Diameter | 150 mm | |
| Propulsive equipment | angle grinder | |
| Diameter of hole H | 22.23 mm | |
| Grit designation | coarse | |
| Grinding media backing | fibre underlay | |
| Hole pattern, with dust extraction | elongated hole pattern | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | fibre disc | |
| Grit size (mesh) | 40 mesh | |
| Suitable for material | wood | |
| Material group | wood | |
| Characteristics | with dust extraction | |
| Standard | EN 13743 |
| Article number | 175804 | |
| EAN / GTIN | 4002748758041 | |
| Manufacturer number | 175804 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |