{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cutter diameter 1st step max. | 1.18 mm | |
| Cooling lubricant | no | |
| Interval configurability | 0.001 mm | |
| Tolerance zone | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC | |
| Interface position | on the workpiece; on the machine | |
| Holder type | square mounting | |
| Quality | 10; 11; 12; 13; 6; 7; 8; 9 | |
| Cutter diameter 1st step min. | 0.95 mm | |
| Configurable | yes | |
| Hole to be created 1st step, ISO tolerance class | konfigurierbar | |
| Cutting edge length | 13 mm | |
| Number of teeth | 3 | |
| Twist direction | left-hand | |
| Helix angle max. | 8 degrees | |
| Graduation | unequal spacing | |
| Type of reaming tool | for through holes | |
| Type of drive | Hand reamer | |
| Tool material | HSS | |
| Coating | uncoated | |
| Interface | joint 1; joint 2 | |
| Gauge length | 19 mm | |
| Usable length | 17 mm | |
| Overall length | 34 mm | |
| Cutting direction | left-hand cutting | |
| Tool version | solid steel | |
| Standard | DIN 206 B | |
| Machining method | boring out | |
| Colour ring | without | |
| Type of product | cylindrical reamer | |
| Content | single part |
| Article number | 160200 1 | |
| EAN / GTIN | 4045197926357 | |
| Manufacturer number | 160200 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |