• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Counter stay for 16-21, up to 85 mm spread, 125 mm reach

Article no.: 16-22
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 16-22
EAN / GTIN 4021176251634
Manufacturer number 16-22
L-Number L80010 279
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The counter stays of the series 16 are used in combination with the internal extractor 16-21 in crafts, industry, and workshops. The stop arms are suitable for large cylinder sleeves as well as ball bearings, etc., and ensure a firm stand during extraction. The knurled nut provides the crossbar with a large support surface for even and powerful extraction. The Power Nut guarantees energy-saving tensioning and driving without significant friction loss.
  • Pullers are suitable for large cylinder sleeves and bearings and guarantee a firm stand when pulling out.
  • Knurled nut provides a large contact area for even and powerful extraction.

Feature:

  • Material: tool steel
  • Width across flats [mm]: 32 mm
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Spare parts available: Yes
  • Clamping depth [mm]: 125 mm
  • Clamping depth [inch]: 4 15/16
  • Mounting thread [mm]: G 1/2
  • Span of counter support (min. - max.) [mm]: 85 mm - 250 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart