{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| For hand tap DIN 352 min. | M3 | |
| For hand tap DIN 352 max. | M10 | |
| Capacity min. | 2.6 mm | |
| Capacity max. | 5.5 mm | |
| Material | steel | |
| Length | 85 mm | |
| Content | single part | |
| Type of product | Pin vice |
| Article number | 148700 85 | |
| EAN / GTIN | 4045197511102 | |
| Manufacturer number | 148700 85 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |