{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | All-steel | |
| Capacity □ | 9 mm - 12.5 mm | |
| for hand taps DIN 352 | M13 − M20 | |
| Spare jaws No. 148710 size | 117 | |
| Overall length | 110 mm | |
| Type of product | Pin vice |
| Article number | 148700 117 | |
| EAN / GTIN | 4045197861665 | |
| Manufacturer number | 148700 117 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |