Tyrolit dresser S3612 for grinding wheels

Article no.: 117871
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

For grinding disc grit range min. 16 µm
For grinding disc grit range max. 60 µm
For disc diameter min. 300 mm
For disc diameter max. 600 mm
Dresser medium steel roller
Type of product dressing device

Identification & Classification

Article number 117871
EAN / GTIN 9003171178715
Manufacturer number 117871
L-Number L50140 101035
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This dresser set is used primarily for large resin-bonded grinding wheels and above all in the foundry industry.
  • Steel rollers enable you to achieve efficient dressing and sharpening of the wheel.
  • The huge advantage of this dressing tool is that it can be quickly and easily re-equipped with replacement rollers.

Feature:

  • Form: 100 AKO S3612 DRESSING TOOL
  • Material suitability: Material-independent

Advantage:

  • Short dressing times due to steel rollers
  • Can be re-equipped quickly and easily with replacement rollers

Application:

  • Primarily used for large bench grinding wheels in resinoid bond and preferably in the foundry industry

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Dessing and sharpening tools

Note:

  • Primarily used for large grinding wheels in resinoid bond and preferably in the foundry industry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart