{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Coating | powder-coated | |
| Colour, blue | Brillant blue | |
| Load capacity | 350 kg | |
| Material | sheet metal | |
| Colour | blue | |
| Type of product | cross beam / cross rail | |
| Width | 570 mm | |
| Height | 850 mm | |
| Area of application | transport trolleys |
| Article number | 11045 | |
| EAN / GTIN | 4017976010533 | |
| Manufacturer number | 11045 | |
| L-Number | L90080 734 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |