{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power consumption | 1,800 W | |
| Manufacturer’s designation | DME19DP PREMIUM | |
| Power supply | mains-powered | |
| With machine table | no | |
| Attached magnetically | no | |
| With impact function | yes | |
| Min. diameter, concrete | 52 mm | |
| Max. diameter, concrete | 162 mm | |
| Type of product | core drilling machine | |
| Suitable for material | concrete | |
| Drilling/countersinking/reaming in | concrete | |
| Special features / equipment | with LED light |
| Article number | 10988200 | |
| EAN / GTIN | 9009012017601 | |
| Manufacturer number | 10988200 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |