Extension ∙ 3/4 inch (20 mm) square, hollow ∙ 3/4 inch (20 mm) square, solid ∙ Length: 200 mm

Article no.: 1017-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material chromium vanadium steel
Overall length L 200 mm
Drive square profile
Output drive external square drive
Standard DIN 3123
Suitable for machine use no
Drive size, square profile 3/4 inch
Special features, external square drive with screw holder function
Type of product extension
Surface chrome-plated; polished

Identification & Classification

Article number 1017-8
EAN / GTIN 4000896002016
Manufacturer number 1017-8
L-Number L60140 1964
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Drive with bolt for locking pin retaining, output with locking pin retaining
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 200 mm
  • Net weight: 0.69 kg
  • For manual operation
DIN 3123, ISO 3316

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart