• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lever hoist with round steel link chain, Safe working load: 1,6t

Article no.: 086015 1,6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Safe working load (t) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum length between hooks 337 mm
Housing material Steel
Lifting force at nominal load 31 daN
Standard lifting height 1.5 m
Chain release. yes
Number of chains 1
Safe working load 1,600 kg
Safe working load in t 1.6 t
Weight 9.4 kg
Type of product Lever hoist / chain pull

Identification & Classification

Article number 086015 1,6
EAN / GTIN 4025092076470
Manufacturer number 4053981776958
Manufacturer/responsible person Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de

Description

Version:

Hoist with sheet steel casing, extremely low weight, with chain release as standard, low height, rotatable bearing, forged hook.
“PT“ all-purpose hoist.

Application:

Versatile hoist for use even under the most difficult conditions.

Note:

The principle of the threaded load pressure brake is that the axial braking force is generated by the load itself and is thus proportional to the weight of the load. The load is safely held in all positions; to lower it, the difference between the braking torque and load torque must be overcome. All Yale all-purpose hoists are equipped with this device.
The automatic chain release permits quick run-out of the unloaded chain; when the load is applied, the threaded load pressure brake automatically takes effect again and the load is safely held.
The slip clutch (optional feature) prevents unduly high loading, and thus increases the working life of the lifting gear.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart