{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | mini 85/45 plus | |
Interface | USB interface | |
Character height | 10 mm | |
maximum marker field width | 85 mm | |
maximum marker field height | 45 mm | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 8 Ah | |
Nominal voltage | 18 V | |
Weight including rechargeable battery | 3.6 kg | |
Type of product | Needle marker |
Article number |
085759 2X8
Copy |
|
Manufacturer number |
5163 30 001
Copy |
|
Manufacturer/responsible person | MARKATOR Manfred Borries GmbH, Bunsenstraße 15, 71642 LUDWIGSBURG, Germany, www.markator.de |