Labelling machine, Type: LM280

Article no.: 085500 LM280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
91 pieces in stock 91 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable tape cartridge D1
Type LM280
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Power supply Rechargeable battery-powered
available tape widths 6; 9; 12 mm
maximum character height 8.1 mm
Mains adaptor including
Number of font sizes 3
Number of font widths 2
Number of lettering styles 6
Number of visible characters in the display 2×14
Number of available characters/symbols 220
Number of text lines 2
Print colour black
Tape cut-off type manual
Keyboard layout QWERTY
Special features USB
Weight including rechargeable battery 395 g
Manufacturer's designation Dymo 280
Length 206 mm
Width 108 mm
Height 41 mm
Type of product Labelling machine

Identification & Classification

Article number 085500 LM280
EAN / GTIN 3501170968925
Manufacturer number S0968970
Manufacturer/responsible person NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany

Description

Version:

Robust portable labelling machines for fast and simple production of self-adhesive plastic labels. Permanent thermal transfer printing. Adjustable tape advance and reverse. Power supply from rechargeable Li-ion battery, mains charger. Simple text generation with quick-access buttons.
Standard LabelManager™ 280 for office and home use with additional editing facilities on PC / Mac via USB port.
DYMO LabelManager 280 labelling device with QWERTZ keyboard.
With a computer-like keyboard, quick-format keys and a long-lasting rechargeable battery, the LabelManager™ 280 simplifies your labelling tasks. The computer-like keyboard is perfect for fast, convenient and easy text entry. Thanks to the PC or Mac®* connectivity, you can customise your labels with fonts and graphics from your computer. The LabelManager™ 280 prints DYMO® D1 labels in the widths 6 mm, 9 mm and 12 mm in a variety of colours – perfect for labelling files, shelves, devices and more. *Compatible with Windows 8.1 or later and Mac OS® High Sierra v10.13 or later. Microsoft and Windows are registered trademarks or trademarks of the Microsoft Corporation in the USA and/or other countries. Mac and OS X are registered trademarks of Apple Inc., registered in the USA and other countries.

Application:

The labels stick to nearly all smooth grease-free surfaces.

Supplied with:

Includes lettering tape black on white and user instructions.

Note:

  • Different language versions can be installed.
  • With German QWERTZ keyboard ex stock, French AZERTY keyboard available on a short lead time.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart