Metal hose system 1/2 inch, Type: RD45

Article no.: 084411 RD45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Tip Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type de raccordement, Sortie Raccords enfichables
Réf., Raccords enfichables 1/2 pouce
Type de produit Schlauch
Matériau tuyau Acier
Pression de service max. 50 bar
Connexion Sortie
Pour air comprimé; lubrifiant

Identification & Classification

Article number 084411 RD45
EAN / GTIN 4037728070837
Manufacturer/responsible person ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 Eschbach, Deutschland, www.ariana-industrie.de

Description

Execuţie:

Duză rotundă cu ieșire unghiulară la 45° pentru răcire punctuală - piuliță cod 084411 ref. M este necesară pentru fixare.
  • Componentă unică pentru dimensiunea de sistem 2 = 1/2 inch
  • Sistem modular de prindere
  • poate fi utilizat până la o presiune de 50 bar.
  • produs din oțel inoxidabil de înaltă calitate.

Notă:

Gr. SET-1 - SET-4 sunt conducte complete premontate în scop de racordare directă. Toate dimensiunile sistemului (0-3) cu toate componentele individuale aferente, cum sunt porțiunile de conectare, adaptoarele sau duzele - acestea sunt disponibile la cerere.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart