• Last chance! Only a few items available and soon no longer in our assortment.

Metal hose system 1/2 inch, Type: B89

Article no.: 084411 B89
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
11 pieces in stock 11 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection type, input plug-in nipples
Connection type, output quick connect
Size, quick connect 1/2 in
Type of product Schlauch
Shape of hose straight
Material of hose steel
Overall length 0.09 m
Max. operating pressure 50 bar
Connection output; input
Suitable for compressed air; coolant

Identification & Classification

Article number 084411 B89
EAN / GTIN 4037728070707
Manufacturer/responsible person ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 Eschbach, Germany, www.ariana-industrie.de

Description

Version:

Base piece 89.5 mm
Basic element with a length = 89.5 mm
For individual length and position adjustment of the articulated tube system.


  • Single component for system size 2 = 1/2 inch
  • Modular plug-in system
  • Can be used up to 50 bar high pressure.
  • Made of high-quality stainless steel.

Note:

Size SET-1 to SET-4 are pre-assembled complete cables for direct connection. All system sizes (0-3) with all corresponding individual components such as connectors, adapters or nozzles are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart