{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection type, input | thread | |
| Connection type, output | plug-in nipples | |
| Size, thread | 1/2 in | |
| Size, plug-in nipples | 1/2 in | |
| Type of product | Schlauch | |
| Material of hose | steel | |
| Max. operating pressure | 50 bar | |
| Connection | output; input | |
| Suitable for | compressed air; coolant |
| Article number | 084411 45 | |
| EAN / GTIN | 4037728070752 | |
| Manufacturer/responsible person | ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 Eschbach, Germany, www.ariana-industrie.de |