• Last chance! Only a few items available and soon no longer in our assortment.

Metal hose system 1/2 inch, Type: L15

Article no.: 084411 L15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
18 pieces in stock 18 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection type, input thread
Connection type, output plug-in nipples
Size, plug-in nipples 1/2 in
Type of product Schlauch
Material of hose steel
Max. operating pressure 50 bar
Connection output; input
Suitable for compressed air; coolant

Identification & Classification

Article number 084411 L15
EAN / GTIN 4037728070677
Manufacturer/responsible person ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 Eschbach, Germany, www.ariana-industrie.de

Description

Version:

Adapter piece L15 with union nut
For adapting the 1/2 inch articulated hose system to a machine connection with hydraulic screw connection L15 (M22x1.5).


  • Single component for system size 2 = 1/2 inch
  • Modular plug-in system
  • Can be used up to 50 bar high pressure.
  • Made of high-quality stainless steel.

Note:

Size SET-1 to SET-4 are pre-assembled complete cables for direct connection. All system sizes (0-3) with all corresponding individual components such as connectors, adapters or nozzles are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart