{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection type, input | Plug-in nipples | |
| Connection type, output | Thread | |
| Size, thread | 1/4 in | |
| Type of product | Schlauch | |
| Shape of hose | straight | |
| Material of hose | Steel | |
| Max. operating pressure | 50 bar | |
| Connection | Output; Input | |
| Suitable for | Coolant; compressed air |
| Article number | 084411 2/1 | |
| EAN / GTIN | 4037728070783 | |
| Manufacturer/responsible person | ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 Eschbach, Germany, www.ariana-industrie.de |