{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 425 | |
| Type of adhesive tape | single-sided | |
| Backing material | Aluminium | |
| Adhesive | Acrylate | |
| Adhesive strength on steel | 0.59 N/mm | |
| Stretch capability | 6 % | |
| Tensile strength | 4.9 N/mm | |
| Special features | thermal conducting; UV-resistant; moisture-resistant; supple | |
| Application | Masking; Sealing; Edging; Shielding; Coating | |
| temperature-resistant up to | -55 °C - 155 °C | |
| Liner present | no | |
| Storage temperature | 20 °C | |
| Storage humidity | 50 % | |
| “Best before” date | 24 month | |
| Colour | silver | |
| Length | 55 m | |
| Width | 25 mm | |
| Thickness | 0.12 mm | |
| Type of product | Adhesive tape |
| Article number | 083634 25X55 | |
| EAN / GTIN | 50051125853229 | |
| Manufacturer number | 7100059421 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |