Static mixer set 12 pieces, suitable for cartridge systems: A

Article no.: 083315 A
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
118 pieces in stock 118 pieces available in 5-10 working days

Select article variation and quantity

suitable for cartridge systems Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 12 pcs.
Accessories for 2K-Kartuschen Kartuschensystem A
Manufacturer’s designation Statikmischer Set 12-teilig mit Helix Mischergeometrie, A-System
Colour transparent
Content set
Type of product Statikmischer
Spare part or accessories accessories
Length 100 mm
Specifics Kartuschensystem: A; Mischergeometrie: Helix; passend für Kartuschengröße (min.): 50 ml

Identification & Classification

Article number 083315 A
EAN / GTIN 4069515069724
Manufacturer number 083315 A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mixing nozzles for 2-component cartridges. The mixing nozzle ensures that the resin and hardener are mixed in the correct ratio and evenly. Precise application and accurate dosing. Make sure you use the correct mixing nozzle for cartridges from the A-System and the B-System.
12-piece static mixer set with helical mixer geometry, A-System.

Suitable for:

Mixing ratio: 1:1; 2:1; 4:1; 10:1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability